24 in. Oval Lighted Mirror in Matte Black Powder Coat
Faysel 24 in. Oval Lighted Mirror in Matte Black Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable French cleat mounting system included.
- Utilizes a 4 mm copper-free silver mirror for a high-quality image effect that is clear, smooth, and true.
- Mirror is supported by an aluminum frame for lightweight durability.
- Features backlighting behind mirror.
- Light activated and adjusted by touch sensor.
- Tunable LED brightness, and tunable color temperature are included.
- Designed to work in conjunction with the bathroom's main light source.
Specifications
- Application:
- Residential
- Collection:
- Faysel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black Powder Coat
- Color Temperature:
- 6400
- Glass Type:
- Copper Free Silver
- Height:
- 43 in
- Installation Type:
- Wall Mount
- Lumens:
- 1600
- Material:
- Aluminum, Glass
- Product Type:
- Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Oval
- Size:
- 24 in
- UPC:
- 781889966150
- Volts:
- 120V
- Watts:
- 23 W
- Weight:
- 27.56 lb
- Width:
- 24 in