Two Handle Bridge Kitchen Faucet with Side Spray in Brushed Nickel
Felicity Two Handle Bridge Kitchen Faucet with Side Spray in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of high quality materials.
- Swivel spout.
- Metal lever handles.
- Includes matching hand spray with 27-1/2" hose.
- Hand spray measures: 1" L x 2-1/2" W (front to back)x 4" H.
- Cradle measures: 2-1/4" L x 3-3/4" W (front to back) x 3-1/8" H.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Felicity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 9-1/4 in
- Spout Reach:
- 10-3/4 in
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 781889476208