5-3/8 in. Brass Door Knocker in Polished Brass
Felidae Lion 5-3/8 in. Brass Door Knocker in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes 2-3/4" mounting bolts that can accommodate doors up to 2-1/8" thick.
- Bolts can be cut down for installation.
Documents
Specifications
- Collection:
- Felidae Lion
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1-1/2 in
- Height:
- 5-3/4 in
- Material:
- Brass
- Size:
- 5-3/8 in x 5-3/4 in
- UPC:
- 781889500361
- Width:
- 5-3/8 in