This product requires certification to purchase.

33 in. Farmhouse Granite Single Bowl Kitchen Sink in Black

Signature Hardware

Finbrook 33 in. Farmhouse Granite Single Bowl Kitchen Sink in Black

  • Fast #
  • Part #SH229087BLK
  • Item #10054823
  • Manufacturer Part #484610
5 out of 5 Customer Rating
Brand image
Signature Hardware

Finbrook 33 in. Farmhouse Granite Single Bowl Kitchen Sink in Black

  • Fast #
  • Part #SH229087BLK
  • Item #10054823
  • Manufacturer Part #484610
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Perris, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions are +/- 1".
  • Each sink is crafted of natural stone and features unique variations.
  • Drain opening fits standard 3-1/2" drains & disposals.
  • To clean, use a few drops of mild cleanser, rinse with water and wipe dry.
  • Seal stone with StoneTech sealer before use for maximum performance.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Residential
Collection:
Finbrook
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Location:
Center
Drain Opening:
3-1/2 in
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30 in x 17 in
Sink Depth:
8-3/4 in
Sink Installation Type:
Farmhouse
Sink Material:
Granite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 20 in
UPC:
781889917404
Width:
20 in