33 in. Farmhouse Granite Single Bowl Kitchen Sink in Blue Grey
Finbrook 33 in. Farmhouse Granite Single Bowl Kitchen Sink in Blue Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All dimensions are +/- 1".
- Each sink is crafted of natural stone and features unique variations.
- Drain opening fits standard 3-1/2" drains & disposals.
- To clean, use a few drops of mild cleanser, rinse with water and wipe dry.
- Seal stone with StoneTech sealer before use for maximum performance.
Recommended Accessories
Specifications
- Application:
- Residential
- Collection:
- Finbrook
- Color Finish Category:
- Greys
- Color Finish Name:
- Blue Grey
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 17 in
- Sink Depth:
- 8-3/4 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Granite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 20 in
- UPC:
- 781889917374
- Width:
- 20 in