This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Signature Hardware

Finnian Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SHXCFN107CP
  • Item #9808055
  • Manufacturer Part #SHXCFN107CP
5 out of 5 Customer Rating
Brand image
Signature Hardware

Finnian Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SHXCFN107CP
  • Item #9808055
  • Manufacturer Part #SHXCFN107CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372 2016, ANSI 61 2020, ANSI A117.1
ASME:
ASME A112.18.1 2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Collection:
Finnian
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
17-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/16 in
NSF:
NSF 372 2016, NSF 61 2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
8-3/4 in
Spout Reach:
9-1/16 in
Spout Swivel:
360°
Spout Type:
Pull Down
Supply Lines Included:
Yes
UL Listed:
No
UPC:
781889882078