This product requires certification to purchase.

36 in. Single Bowl Farmhouse Kitchen Sink in Antique Copper

Signature Hardware

Fiona 36 in. Single Bowl Farmhouse Kitchen Sink in Antique Copper

  • Fast #
  • Part #SH229874CO
  • Item #7631281
  • Manufacturer Part #305572
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Fiona 36 in. Single Bowl Farmhouse Kitchen Sink in Antique Copper

  • Fast #
  • Part #SH229874CO
  • Item #7631281
  • Manufacturer Part #305572
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Outer Sink Dimensions (Length x Width x Height): 36" x 22" x 9-1/4"
  • Constructed from 16 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
  • The single basin design maximizes the amount of usable space in the sink basin
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Collection:
Fiona
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Drain Location:
Center
Faucet Included:
No
Gauge (metal):
16 ga
Length:
36 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Installation Type:
Farmhouse
Sink Material:
Copper
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
36 in x 22 in
UPC:
781889449257
Width:
22 in