Fixed Head Drain and Overflow in Oil Rubbed Bronze
Fixed Head Drain and Overflow in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Diameter:
- 1-1/2 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Overflow Included:
- Yes
- Thread Size:
- 4-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No