This product requires certification to purchase.

Pop-Up Tub Drain with Fixed Head and Overflow in Polished Chrome

Signature Hardware

Pop-Up Tub Drain with Fixed Head and Overflow in Polished Chrome

Brand image
Signature Hardware

Pop-Up Tub Drain with Fixed Head and Overflow in Polished Chrome

  • Fast #
  • Part #SH433880
  • Item #7632031
  • Manufacturer Part #433880
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Pipe Size:
4 in
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com