Single Handle Bathtub & Shower Faucet in Antique Copper
Flair Single Handle Bathtub & Shower Faucet in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceramic disc cartridges.
- Single-lever control.
- Shower head measures 6-1/4" diameter.
- Shower arm extends 5-1/2" from wall.
- Pressure valve trim measures 7" L x 7" W.
- Tub spout measures 5-3/4" L.
- ABS shower head.
- Pressure-balance valve maintains consistent water pressure and temperature.
- UPC certified.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic
- Collection:
- Flair
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Diameter:
- 6-1/4 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- FIPS, MIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7 in
- Showerhead Flow Rate:
- 2 gpm
- Trim Only:
- No
- Tub Spout Reach:
- 5 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 781889515679