1 in. Iron Clavos in Rust
Floral 1 in. Iron Clavos in Rust
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to install. Simply drill a small pilot hole and tap in with a rubber mallet.
- For decorative purposes only.
- Rust finish is actual oxidized iron, a living finish.
- Shank measures 1" long.
Specifications
- Application:
- Residential
- Collection:
- Floral
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Material:
- Hand Forged Iron
- Package Quantity:
- Set of 6
- Size:
- 1 in x 1-3/8 in x 1-3/8 in
- Width:
- 1 in