Brass Double Coat Hook in Antique Pewter
Floral Brass Double Coat Hook in Antique Pewter
Product Details
Product Details
- Constructed of brass for durability and dependability
- All necessary mounting hardware is included
- Covered under Signature Hardware's 10 year limited warranty
Documents
Specifications
- Collection:
- Floral
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Depth:
- 1-1/4 in
- Height:
- 4-3/8 in
- Material:
- Brass
- Product Type:
- Hook
- Projection:
- 1-1/4 in
- Proposition 65:
- Warning: Chemical and Reproductive Harm
- Style:
- Traditional
- Width:
- 3-1/8 in