Flush Valve Assembly for MIRSK241S Toilet
Flush Valve Assembly for MIRSK241S Toilet
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Flush Valve Assembly for MIRSK241S Toilet
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- MIRSK241S
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- UL Listed:
- No
- UPC:
- 054374167012
- WaterSense Labeled:
- No