19-3/4 in. Towel Bar in Brushed Nickel
Folding 19-3/4 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Button covers conceal mounting screws
- Mounting hardware included.
Specifications
- Application:
- Residential
- Collection:
- Folding
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 6-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 19-3/4 in
- Material:
- Brass, Zinc
- Number of Bars:
- 1
- UPC:
- 781889529287
- Width:
- 10-1/4 in