This product requires certification to purchase.

24 x 20-3/4 in. Single Bowl Farmhouse Kitchen Sink in Stainless Steel

Signature Hardware

Fournier 24 x 20-3/4 in. Single Bowl Farmhouse Kitchen Sink in Stainless Steel

  • Fast #
  • Part #SH229023SS
  • Item #9562610
  • Manufacturer Part #478427
5 out of 5 Customer Rating
Brand image
Signature Hardware

Fournier 24 x 20-3/4 in. Single Bowl Farmhouse Kitchen Sink in Stainless Steel

  • Fast #
  • Part #SH229023SS
  • Item #9562610
  • Manufacturer Part #478427
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bend, OR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of 16-gauge, 304-grade stainless steel.
  • Handcrafted with matte finish.
  • Tight radius corners for easy cleaning.
  • Includes installation template.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Fournier
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
24 in
Number of Bowls:
1
Origin:
Global
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
21 in x 16-5/8 in x 9-3/4 in
Sink Depth:
9-3/4 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
24 in x 20-3/4 in x 10 in
UPC:
781889839188
Width:
20-3/4 in