33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Stainless Steel
Fournier 33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
Product Details
Product Details
- Made of 16-gauge, 304-grade stainless steel.
- Handcrafted with matte finish
- Tight radius corners for easy cleaning.
- Includes installation template.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Fournier
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- IAPMO Listed:
- Yes
- Length:
- 33
- Number of Bowls:
- 1
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-7/8 in x 16-1/8 in x 9-3/4 in
- Sink Depth:
- 10
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 20-1/8 in
- UPC:
- 781889839225
- Width:
- 20-1/8