This product requires certification to purchase.

71 x 31-1/4 in. Freestanding Bathtub with Offset Drain in White

Signature Hardware

Frayser 71 x 31-1/4 in. Freestanding Bathtub with Offset Drain in White

  • Fast #
  • Part #SH474820
  • Item #9379652
  • Manufacturer Part #474820
5 out of 5 Customer Rating
Brand image
Signature Hardware

Frayser 71 x 31-1/4 in. Freestanding Bathtub with Offset Drain in White

  • Fast #
  • Part #SH474820
  • Item #9379652
  • Manufacturer Part #474820
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
  • Requires a wall-mount or freestanding tub filler.
  • Measurements are +/- 1/2"
  • Pedestal
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
13-3/4
Basin Length:
49
Basin Width:
18 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
53 gal
Clawfoot Included:
No
Collection:
Frayser
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Offset
Faucet Included:
No
GSA Approved:
No
Height:
27
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
71
Material:
Cast Iron
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
71
Overall Width:
31-1/4
Overflow Type:
Daisy Wheel
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Soaking Depth:
13-3/4
UL Listed:
No
UPC:
781889748961
Weight:
723.61
Width:
31-1/4