This product requires certification to purchase.

1-1/2 in. Round Cabinet Knob in White

Signature Hardware

French Cafe 1-1/2 in. Round Cabinet Knob in White

  • Fast #
  • Part #SH443805
  • Item #7873356
  • Manufacturer Part #443805
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

French Cafe 1-1/2 in. Round Cabinet Knob in White

  • Fast #
  • Part #SH443805
  • Item #7873356
  • Manufacturer Part #443805
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bronze base diameter: 1-1/8"
  • Requires Certification

Documents


Specifications

Collection:
French Cafe
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1 in
Hardware Type:
Cabinet Knob
Length:
1-1/2 in
Material:
Porcelain
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Round
Style:
Transitional
UPC:
781889567760