23 in. Medicine Cabinet in Whitewash
Frey 23 in. Medicine Cabinet in Whitewash
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable French cleat mounting system included.
- All dimensions are +/- 1/2".
- Door has clear glass window.
- Surface Mount.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Frey
- Color Finish Category:
- Whites
- Color Finish Name:
- Whitewash
- Depth:
- 6-3/8 in
- GSA Approved:
- No
- Height:
- 29-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Length:
- 23-1/2 in
- Lights Included:
- No
- Material:
- Wood
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shelf Length:
- 22 in
- Size:
- 23 in
- UL Listed:
- No
- UPC:
- 781889665404
- Width:
- 23 in