This product requires certification to purchase.

23 x 29 in. Surface Mount Medicine Cabinet in Russet Brown

You last purchased this on
 
Signature Hardware

Frey 23 x 29 in. Surface Mount Medicine Cabinet in Russet Brown

  • Fast #
  • Part #SH476522
  • Item #9534026
  • Manufacturer Part #476522
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Frey 23 x 29 in. Surface Mount Medicine Cabinet in Russet Brown

  • Fast #
  • Part #SH476522
  • Item #9534026
  • Manufacturer Part #476522
5 out of 5 Customer Rating

X Points
Color Finish Name: Russet Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable French cleat mounting system included.
  • Antique Gold hardware.
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

Collection:
Frey
Color Finish Category:
Browns
Color Finish Name:
Russet Brown
Depth:
6-3/8 in
Glass Type:
Mirrored
Height:
29-1/2 in
Installation Type:
Surface Mount
Material:
Wood
Mirror Edge:
Beveled Edge
Number of Doors:
1
Number of Shelves:
2
Width:
23-1/2 in