This product requires certification to purchase.

30 in. Wall Mount Vanity in Russet Brown

Signature Hardware

Frey 30 in. Wall Mount Vanity in Russet Brown

  • Fast #
  • Part #SH465687
  • Item #9335664
  • Manufacturer Part #465687
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Frey 30 in. Wall Mount Vanity in Russet Brown

  • Fast #
  • Part #SH465687
  • Item #9335664
  • Manufacturer Part #465687
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Russet Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Natick, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Durable French cleat mounting system included.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Frey
Color Finish Category:
Browns
Color Finish Name:
Russet Brown
Depth:
17-5/8
GSA Approved:
No
Hardware Included:
No
Height:
20-1/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Wood
NSF Certified:
No
Number of Drawers:
2
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
UL Listed:
No
UPC:
781889676073
Vanity Top Shape:
Rectangle
Width:
30