1/2 in. IPS Shower Arm Flange in Gunmetal
FundamentALL 1/2 in. IPS Shower Arm Flange in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits standard 1/2" shower arm.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- FundamentALL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gunmetal
- Diameter:
- 2-1/2
- Faucet Part Type:
- Flange
- Height:
- 3/8
- Length:
- 2-1/2
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889903568
- WaterSense Labeled:
- No