1.8 GPM Multi Function Hand Shower in Chrome - Less Shower Hose
FundamentALL 1.8 GPM Multi Function Hand Shower in Chrome - Less Shower Hose
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Easy Clean Nozzles
- Hose sold separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- FundamentALL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/16 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9-5/8 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UPC:
- 781889361795
- WaterSense Labeled:
- Yes
- Width:
- 4-5/8 in