This product requires certification to purchase.

12 in. Ceiling Mount Shower Arm with Flange in Oil Rubbed Bronze

Signature Hardware

FundamentALL 12 in. Ceiling Mount Shower Arm with Flange in Oil Rubbed Bronze

  • Fast #
  • Part #SHRSC120ORB
  • Item #7256002
  • Manufacturer Part #449632
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 12 in. Ceiling Mount Shower Arm with Flange in Oil Rubbed Bronze

  • Fast #
  • Part #SHRSC120ORB
  • Item #7256002
  • Manufacturer Part #449632
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Round wall escutcheon
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
12 in
Shower Arm Reach
12 in
Characteristics & Features
Collection
FundamentALL
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Faucet Part Type
Shower Arm
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.29, ASME A112.18.1
CSA Certified
CSA B125.1, CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
MA Approved
Yes
NSF Certified
No
UPC
781889321133