This product requires certification to purchase.

28 in. Shower Rail in Gunmetal

Signature Hardware

FundamentALL 28 in. Shower Rail in Gunmetal

  • Fast #
  • Part #SHSB3040GM
  • Item #9919190
  • Manufacturer Part #SHSB3040GM
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 28 in. Shower Rail in Gunmetal

  • Fast #
  • Part #SHSB3040GM
  • Item #9919190
  • Manufacturer Part #SHSB3040GM
5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal bar and mounting posts.
  • Adjustable angle for hand shower mount.
  • Requires Certification
Dimensions & Measurements
Length
4-5/8 in
Slide Bar Height
28 in
Width
2-3/4 in
Included Components
Hose Included
No
Characteristics & Features
Collection
FundamentALL
Color Finish Category
Greys
Color Finish Name
Gunmetal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
UPC
781889901694