This product requires certification to purchase.

4-1/2 in. Square Shower Drain in Brushed Gold

Signature Hardware

FundamentALL 4-1/2 in. Square Shower Drain in Brushed Gold

  • Fast #
  • Part #SH608BG
  • Item #9414141
  • Manufacturer Part #478500
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 4-1/2 in. Square Shower Drain in Brushed Gold

  • Fast #
  • Part #SH608BG
  • Item #9414141
  • Manufacturer Part #478500
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid brass basket and a PVC drain.
  • Height: 1-1/4" min to 2-3/8" max
  • Drain Connection: 2" or 3"
  • Drain Diameter: 2-11/16"
  • Drain Connection: 2 in. or 3 in.
  • Warning - California prop 65: this product may contain chemicals known to the state of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
Adjustable:
Yes
CSA Certified:
CSA B125.2 2015
Collection:
FundamentALL
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Construction:
Non-Membrane
Drain Base Height:
2-7/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
6-1/8 in
Drain Grate Material:
Brass
Fits Pipe Size:
2 in - 3 in
Grate Shape:
Square
IAPMO Listed:
No
Length:
4-1/2 in
Outlet Type:
Push On
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889805329