This product requires certification to purchase.

5/8 in. OD Shower Arm Flange in Gunmetal

Signature Hardware

FundamentALL 5/8 in. OD Shower Arm Flange in Gunmetal

  • Fast #
  • Part #SH271GM
  • Item #9933138
  • Manufacturer Part #SH271GM
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 5/8 in. OD Shower Arm Flange in Gunmetal

  • Fast #
  • Part #SH271GM
  • Item #9933138
  • Manufacturer Part #SH271GM
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 70
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Low pattern sure grip wall flange in 5/8" OD
  • For use with standard shower arms, select 1/2"
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-1/2 in
Height
3/8 in
Length
2-1/2 in
Characteristics & Features
Collection
FundamentALL
Color Finish Category
Blacks
Color Finish Name
Gunmetal
Faucet Part Type
Flange
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889903551