6 In. 1.75 GPM Multi Function Showerhead in Polished Nickel
FundamentALL 6 In. 1.75 GPM Multi Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass ball joint
- Easy clean rubber nozzles
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- FundamentALL
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-9/16 in
- Diameter:
- 6 in
- Faucet Material:
- Plastic
- Length:
- 6 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full
- UPC:
- 781889998250
- WaterSense Labeled:
- Yes
- Width:
- 6 in