60 in. Hand Shower Hose in Polished Brass
FundamentALL 60 in. Hand Shower Hose in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 60" - 72" stretchable metal shower hose.
- Double spiral construction.
- Metal conical nut.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- FundamentALL
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Shower Hose
- Hose Length:
- 60
- Installation Type:
- Wall Mount
- Length:
- 60
- MA Approved:
- Yes
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889984932
- WaterSense Labeled:
- No