8 in. Shower Arm and Flange in Polished Nickel
FundamentALL 8 in. Shower Arm and Flange in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction.
- 45 degree shower arm
- Escutcheon included.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- FundamentALL
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 8 in
- Diameter:
- 2-3/8 in
- Height:
- 2-3/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8 in
- MA Approved:
- Yes
- Shower Arm Reach:
- 8 in
- UPC:
- 781889918395
- WaterSense Labeled:
- No
- Width:
- 8 in