This product requires certification to purchase.

Diverter Tub Spout in Brushed Gold

Signature Hardware

FundamentALL Diverter Tub Spout in Brushed Gold

  • Fast #
  • Part #SHTS80BG
  • Item #11533647
  • Manufacturer Part #559394
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Diverter Tub Spout in Brushed Gold

  • Fast #
  • Part #SHTS80BG
  • Item #11533647
  • Manufacturer Part #559394
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" Slip fit connection.
  • Requires Certification

Specifications

Application:
Residential
Collection:
FundamentALL
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Height:
2-13/16 in
Installation Type:
Wall Mount
MA Approved:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type:
Diverter
Tub Spout Reach:
5-1/4 in
Tub Spout Type:
Diverter
UPC:
199242010196
Width:
3-1/8 in