This product requires certification to purchase.

Modern Square Single-Function 1.8 GPM Hand Shower in Oil Rubbed Bronze

Signature Hardware

FundamentALL Modern Square Single-Function 1.8 GPM Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #SHHS4080GORB
  • Item #10393046
  • Manufacturer Part #SHHS4080GORB
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Modern Square Single-Function 1.8 GPM Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #SHHS4080GORB
  • Item #10393046
  • Manufacturer Part #SHHS4080GORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single function hand shower (full spray).
  • Easy-clean spray nozzles.
  • Factory installed backflow prevention check valve.
  • Hose sold separately.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
FundamentALL
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.8 gpm
Height:
8-7/16 in
Hose Included:
No
Length:
1-3/8 in
Pause Control:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Single
UPC:
781889984956
WaterSense Labeled:
Yes
Width:
9/16 in