This product requires certification to purchase.

Multi Function Showerhead in Brushed Gold

Signature Hardware

FundamentALL Multi Function Showerhead in Brushed Gold

  • Fast #
  • Part #SH441154BG
  • Item #10763092
  • Manufacturer Part #SH441154BG
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Multi Function Showerhead in Brushed Gold

  • Fast #
  • Part #SH441154BG
  • Item #10763092
  • Manufacturer Part #SH441154BG
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass ball joint
  • Easy clean rubber nozzles
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
FundamentALL
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
6 in
Length:
6 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full
UPC:
781889998274