This product requires certification to purchase.

Shower Drain in Aged Brass

Signature Hardware

FundamentALL Shower Drain in Aged Brass

  • Fast #
  • Part #SH439112AGBR
  • Item #11535959
  • Manufacturer Part #SH439112AGBR
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Shower Drain in Aged Brass

  • Fast #
  • Part #SH439112AGBR
  • Item #11535959
  • Manufacturer Part #SH439112AGBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Solid brass basket and a PVC drain.
  • Screw Hole Centers: 2-5/8"
  • Drain Connection: 2" or 3".
  • Height: 1-1/4" min to 2-3/8" max.
  • Requires Certification

Specifications

Collection:
FundamentALL
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Length:
4-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242010332