This product requires certification to purchase.

Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

Signature Hardware

FundamentALL Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4030GPN
  • Item #9890115
  • Manufacturer Part #SHHS4030GPN
4 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4030GPN
  • Item #9890115
  • Manufacturer Part #SHHS4030GPN
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Add a stylish touch to your modern bathroom with the Contemporary Tubular Hand Shower. Available in a variety of finishes, it boasts clean lines for an enduring, minimalist look. Its full spray delivers crisp, reliable flow, while its unique silhouette captures a sleek and sophisticated vibe.
  • Single function hand shower.
  • Easy-clean spray nozzles.
  • Factory installed backflow prevention check valve.
  • Hose sold separately.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
FundamentALL
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/16 in
Faucet Material:
Plastic
Hand Shower Diameter:
1-1/16 in
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
No
Length:
8-7/8 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UPC:
781889896709
WaterSense Labeled:
Yes
Width:
1-1/16 in