Single Function Showerhead in Brushed Nickel
FundamentALL Single Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Single function swivel shower head.
- Easy clean rubber nozzles.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- FundamentALL
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7
- Faucet Material:
- Plastic
- Height:
- 7
- Length:
- 7
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- UPC:
- 199242008087
- Width:
- 2-7/8