This product requires certification to purchase.

Single Function Showerhead in Polished Nickel

Signature Hardware

FundamentALL Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #SHRSB825RPN
  • Item #7809004
  • Manufacturer Part #449725
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #SHRSB825RPN
  • Item #7809004
  • Manufacturer Part #449725
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass ball joint and threaded connection
  • Easy clean rubber nozzles
  • Shower arm and flange sold separately
  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
FundamentALL
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
2-1/16 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
UPC:
781889359686
WaterSense Labeled:
No
Width:
8 in