This product requires certification to purchase.

Square Water Supply Elbow for Hand Shower in Polished Nickel

Signature Hardware

FundamentALL Square Water Supply Elbow for Hand Shower in Polished Nickel

  • Fast #
  • Part #SHWE2020PN
  • Item #7245864
  • Manufacturer Part #449914
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Square Water Supply Elbow for Hand Shower in Polished Nickel

  • Fast #
  • Part #SHWE2020PN
  • Item #7245864
  • Manufacturer Part #449914
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" Male wall connection.
  • 1/2" Male hose connection.
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
FundamentALL
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Part Type:
Elbow
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-5/16 in
IAPMO Listed:
Yes
Length:
2-3/8 in
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
UPC:
781889320662
WaterSense Labeled:
No
Width:
2 in