This product requires certification to purchase.

Swivel Water Supply Elbow and Bracket for Hand Shower in Aged Brass

Signature Hardware

FundamentALL Swivel Water Supply Elbow and Bracket for Hand Shower in Aged Brass

  • Fast #
  • Part #SHWES2050AGBR
  • Item #10279153
  • Manufacturer Part #SHWES2050AGBR
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Swivel Water Supply Elbow and Bracket for Hand Shower in Aged Brass

  • Fast #
  • Part #SHWES2050AGBR
  • Item #10279153
  • Manufacturer Part #SHWES2050AGBR
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 26
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" Female wall connection.
  • 1/2" Male hose connection.
  • Requires Certification
Dimensions & Measurements
Diameter
2-1/2 in
Height
2-7/8 in
Length
2-1/2 in
Width
3-1/2 in
Characteristics & Features
Collection
FundamentALL
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Faucet Part Type
Elbow
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
781889975091