This product requires certification to purchase.

Swivel Water Supply Elbow and Bracket for Hand Shower in Brushed Gold

Signature Hardware

FundamentALL Swivel Water Supply Elbow and Bracket for Hand Shower in Brushed Gold

  • Fast #
  • Part #SHWES2050BG
  • Item #9414138
  • Manufacturer Part #478495
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Swivel Water Supply Elbow and Bracket for Hand Shower in Brushed Gold

  • Fast #
  • Part #SHWES2050BG
  • Item #9414138
  • Manufacturer Part #478495
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 26
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" Female wall connection.
  • 1/2" Male hose connection.
  • Brass inlet/outlet, ABS body.
  • Requires Certification
Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
2-7/8 in
Length
2-1/2 in
Width
3-1/2 in
Characteristics & Features
Collection
FundamentALL
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Part Type
Supply Elbow
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
UL Listed
No
UPC
781889805299