Wall Supply Elbow for Hand Shower in Aged Brass
FundamentALL Wall Supply Elbow for Hand Shower in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" Female wall connection.
- 1/2" Male hose connection.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- FundamentALL
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 2 in
- Faucet Part Type:
- Elbow
- Height:
- 2-3/8 in
- Length:
- 2 in
- MA Approved:
- Yes
- Material:
- Metal, Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889927656
- WaterSense Labeled:
- No
- Width:
- 1-3/8 in