This product requires certification to purchase.

Wall Supply Elbow for Hand Shower in Polished Brass

Signature Hardware

FundamentALL Wall Supply Elbow for Hand Shower in Polished Brass

  • Fast #
  • Part #SHWE2040PB
  • Item #10393078
  • Manufacturer Part #SHWE2040PB
4.6 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Wall Supply Elbow for Hand Shower in Polished Brass

  • Fast #
  • Part #SHWE2040PB
  • Item #10393078
  • Manufacturer Part #SHWE2040PB
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/2" Female wall connection.
  • 1/2" Male hose connection.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
FundamentALL
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
1-3/8 in
Diameter:
2 in
Faucet Part Type:
Elbow
Height:
2-3/8 in
Installation Type:
Wall Mount
Length:
2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889985274
WaterSense Labeled:
No
Width:
1-3/8 in