72 x 42 in. Air Bath Drop-In Bathtub End Drain in White
Galatia 72 x 42 in. Air Bath Drop-In Bathtub End Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Designed to be dropped into an existing frame/tub platform; this provides an integrated look that adds a level of luxury to any bathroom
- Overall Tub Size (Length x Width): 72 in x 42 in
- Soaking Depth: 17-1/2 in (as measured to the overflow outlet or tub rim)
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- Air baths feature 65 small holes around the inside of the tub basin which release thousands of microbubbles and envelop your whole body in a truly unique hydrotherapy experience
Specifications
- ADA Compliant:
- No
- AMP:
- 7.5
- Application:
- Residential
- Basin Length:
- 48-1/2
- Basin Shape:
- Oval
- Basin Width:
- 27 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 65 gal
- Collection:
- Galatia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 21
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 72
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 8
- Number of Occupants:
- 2
- Origin:
- Global
- Overall Height:
- 21
- Overall Length:
- 72
- Overall Width:
- 42
- Overflow Type:
- Round
- PipeTubing Size:
- 1-1/2
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Soaking Depth:
- 17-1/2
- UL Listed:
- No
- UPC:
- 781889217504
- Volts:
- 120V
- Watts:
- 600
- Weight:
- 95
- Width:
- 42
- cUPC Certified:
- No