36 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White
Gallo 36 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outer Sink Dimensions (Length x Width x Height): 35-1/2" x 19-3/4" x 10"
- Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
- The single basin design maximizes the amount of usable space in the sink basin
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
- Made in Italy.
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Collection:
- Gallo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Length:
- 35-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 781889865408
- Width:
- 19-3/4 in