This product requires certification to purchase.

Garbage Disposal Flange with Stopper in Antique Copper

Signature Hardware

Garbage Disposal Flange with Stopper in Antique Copper

  • Fast #
  • Part #SH163AC
  • Item #9701322
  • Manufacturer Part #SH163AC
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

Garbage Disposal Flange with Stopper in Antique Copper

  • Fast #
  • Part #SH163AC
  • Item #9701322
  • Manufacturer Part #SH163AC
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compatible with all kitchen and bar sinks.
  • Made of solid brass.
  • Includes stopper.
  • Fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8 in. I.D.
  • Designed to accommodate sinks with extra-thick design.
  • Disposer flange measures 2-3/8 in. deep overall.
  • Disposer flange does not have threads.
  • Requires Certification

Specifications

Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Diameter:
4-1/2 in
Height:
2-1/2 in
IAPMO Listed:
Yes
Length:
4-1/2 in
Material:
Brass
Product Type:
Disposer Flange
Proposition 65:
WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure - www.P65Warnings.ca.gov.
UPC:
781889862384