Garbage Disposal Flange with Stopper in Gunmetal
Garbage Disposal Flange with Stopper in Gunmetal
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Compatible with all kitchen and bar sinks.
- Made of solid brass.
- Includes stopper.
- Fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8 in. I.D.
- Designed to accommodate sinks with extra-thick design.
- Disposer flange measures 2-3/8 in. deep overall.
- Disposer flange does not have threads.
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Diameter:
- 4-1/2
- Height:
- 2-1/2
- IAPMO Listed:
- Yes
- Length:
- 4-1/2
- Material:
- Brass
- Product Type:
- Disposer Flange
- Proposition 65:
- WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure - www.P65Warnings.ca.gov.
- UPC:
- 781889862346