This product requires certification to purchase.

Garbage Disposal Flange with Stopper in Matte Black

Signature Hardware

Garbage Disposal Flange with Stopper in Matte Black

  • Fast #
  • Part #SH163MB
  • Item #9508061
  • Manufacturer Part #148157
5 out of 5 Customer Rating
Brand image
Signature Hardware

Garbage Disposal Flange with Stopper in Matte Black

  • Fast #
  • Part #SH163MB
  • Item #9508061
  • Manufacturer Part #148157
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed to accommodate sinks with extra-thick design.
  • Disposer flange measures 2-3/8" deep overall.
  • Includes stopper.
  • Fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8" I.D.
  • Disposer flange does not have threads.
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
4-1/2 in
Height:
2-1/2 in
IAPMO Listed:
No
Length:
3-1/2 in
Material:
Brass
Product Type:
Disposer Flange, Stopper
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889819104
Width:
4-1/2 in