Garbage Disposal Flange with Stopper in Polished Nickel
Garbage Disposal Flange with Stopper in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- InSinkErator® Disposals
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 3-1/2 in
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Size:
- 3-1/2 in
- UL Listed:
- No
- UPC:
- 781889472248
- Width:
- 3-7/16 in