This product requires certification to purchase.

12 in. Center-to-Center Cabinet Pull in Satin Brass

Signature Hardware

Gebara 12 in. Center-to-Center Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH443776
  • Item #7899264
  • Manufacturer Part #443776
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Gebara 12 in. Center-to-Center Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH443776
  • Item #7899264
  • Manufacturer Part #443776
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 115
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Overall dimensions: 13-1/8" W x 5/8" H x 1 D.
  • Center-to-center measurement: 12-5/8".
  • Requires Certification

Documents


Specifications

Center to Center:
12 in
Collection:
Gebara
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1 in
Hardware Type:
Cabinet Pull
Height:
5/8 in
Material:
Brass
Proposition 65:
Warning: Chemical and Reproductive Harm
Style:
Traditional
UPC:
781889571774
Width:
13-1/8 in