This product requires certification to purchase.

10 in. Cast Iron Shelf Bracket in Black Powder Coat

You last purchased this on
 
Signature Hardware

Gehler 10 in. Cast Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH448382
  • Item #8101345
  • Manufacturer Part #448382
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Gehler 10 in. Cast Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH448382
  • Item #8101345
  • Manufacturer Part #448382
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
50 lb
Collection:
Gehler
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Hardware Type:
Shelf Bracket
Height:
5-1/2 in
Length:
7/8 in
Material:
Cast Iron
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
10 in